Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 13mm
Mfr # ZP13BS
Zoro # G4871115
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Dia. 13 mm
- Pad Height 18.5 mm
- Durometer 40A
Product Information
- Brand Smc
- MFR # ZP13BS
- Zoro # G4871115
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 13 mm |
Pad Height | 18.5 mm |
Pad Diameter | 13 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Durometer | 40A |
Item | Vacuum Pad |
For Use With | Adaptor |
Color | White |
Temp. Range | -30 Degrees to 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Description
Vacuum Pad, Pad Diameter 13 mm, Pad Height 18.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Bellows, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex 230-80208 #767 Anti-Seize Lubricant 1 Lb Brush Top Bottle (230-80208)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (2.00NSR02.00)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- SMC Vacuum Pad Test Kit, 16mm dia., 4 pads (RFKSS-GAS0067)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- FESTO Suction Cup ESS-30-BU (ESS-30-BU)
- Smc Pneumatic System Components