Shop All Vacuum Suction Filters
Smc
Vacuum Filter, Inline, 5/16
Mfr # ZFC7E-B
Zoro # G4870485
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configuration Inline
- Port Type Tube
- Port Size 5/16 Tube
- Filtration 10 Micron
- Pressure Range -100 to 0 Kpa
Product Information
- Brand Smc
- MFR # ZFC7E-B
- Zoro # G4870485
- Country of Origin Japan
- Category Vacuum Suction Filters
Dimensions
Port Size | 5/16 Tube |
Vacuum Inlet Size | 5/16 in |
Details
Configuration | Inline |
Port Type | Tube |
Filtration | 10 Micron |
Pressure Range | -100 to 0 Kpa |
Item | Vacuum Filter |
Max. Flow | 50 LPM (1.75 scfm) |
Temp. Range | 0 to 60 Degrees C |
Includes | Bracket |
Series | ZFC |
Vacuum Inlet Type | Tube |
Minimum Operating Temperature | 0 Degrees C |
Minimum Operating Pressure | -100 kPa |
Maximum Operating Pressure | 0 kPa |
Maximum Operating Temperature | 60 Degrees C |
Description
Vacuum Filter, Vacuum Inlet Size 5/16 in, Vacuum Inlet Type Tube, Minimum Operating Pressure -100 kPa, Maximum Operating Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Series ZFC, Configuration Inline, Includes Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fgl-2, ¼ Drum, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-039)
- FERNCO DWV FLEX COUPLING 3""X2"" (P1056-32)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60P14)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- SMC Vacuum Filter, Inline, 5/32 (ZFC3B-B)
- SMC Vacuum Filter, 90 Deg., 1/2 (ZFB401-13)
- SMC Vacuum Filter, 90 Deg., 1/4 (ZFB201-07)
- SMC Vacuum Filter, Inline, 1/8 (ZFC3A-B)
- SMC Vacuum Filter, Inline, 1/4 (ZFC5D-B)
- SMC Vacuum Filter, 90 Deg., 3/8 (ZFB301-11)
- FESTO Vacuum Filter VAF-DB-3/8 (VAF-DB-3/8)
- Smc Pneumatic System Components