Shop All Vacuum Suction Filters
Smc
Vacuum Filter, 90 Deg., 1/4
Mfr # ZFB201-07
Zoro # G4870512
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration 90 Degrees
- Port Type Tube
- Port Size 1/4 Tube
- Filtration 30 Micron
- Temp. Range 0 to 60 Degrees C
Product Information
- Brand Smc
- MFR # ZFB201-07
- Zoro # G4870512
- Country of Origin Japan
- Category Vacuum Suction Filters
Dimensions
Port Size | 1/4 Tube |
Vacuum Inlet Size | 1/4 in |
Details
Configuration | 90 Degrees |
Port Type | Tube |
Filtration | 30 Micron |
Temp. Range | 0 to 60 Degrees C |
Max. Flow | 30 LPM (1.06 scfm) |
Item | Vacuum Filter |
Pressure Range | -100 to 0 Kpa |
Maximum Operating Temperature | 60 Degrees C |
Series | ZFB |
Maximum Operating Pressure | 0 kPa |
Vacuum Inlet Type | Tube |
Minimum Operating Temperature | 0 Degrees C |
Minimum Operating Pressure | -100 kPa |
Description
Vacuum Filter, Vacuum Inlet Size 1/4 in, Vacuum Inlet Type Tube, Minimum Operating Pressure -100 kPa, Maximum Operating Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Series ZFB, Configuration 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 7000 Size, 2 Pstn, 110VAC, Subplate (SY7120-3D-02T)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- D&D Timing Belt, L, 0.5 x 33.4in PL, T89 (334L050)
- GATES PowerGrip Timing Belts, 390L075 (390L075)
- SMC Vacuum Filter, 90 Deg., 3/8 (ZFB301-11)
- SMC Vacuum Filter, Inline, 1/8 (ZFC3A-B)
- SMC Vacuum Filter, Inline, 5/32 (ZFC3B-B)
- SMC Vacuum Filter, 90 Deg., 1/2 (ZFB401-13)
- SMC Vacuum Filter, Inline, 5/16 (ZFC7E-B)
- SMC Vacuum Filter, Inline, 1/4 (ZFC5D-B)
- FESTO Vacuum Filter VAF-DB-1/4 (VAF-DB-1/4)
- Smc Vacuum Suction Filters