Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, M5 Pressure
Mfr # ZQ1071U-K15L-EAG-00
Zoro # G4870092
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Exhaust Type Muffler
- Vacuum Flow Rate 10.0 lpm
- Width 10 mm
Product Information
- Brand Smc
- MFR # ZQ1071U-K15L-EAG-00
- Zoro # G4870092
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Width | 10 mm |
Orifice Dia. | 0.7 mm |
Length | 107 mm |
Height | 74.9 mm |
Overall Width | 10 mm |
Overall Length | 107 mm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Vacuum Switch, Maximum Flow Rate 10 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 107 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Switch Type 2 NPN Outputs, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -60 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 2 NC Supply and Release, Weight 109 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 1/4" NPT Prt Gauge, Rght To Lft (AR20-N02E-RZ-B)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- ENERPAC FZ1608, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 1/4" NPTF Male to 1/4" NPTF Male (FZ1608)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- Smc Vacuum Ejectors