Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, M5 Pressure
Mfr # ZQ1071U-J15L-F
Zoro # G4870205
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Exhaust Type Muffler
- Vacuum Flow Rate 10.0 lpm
- Valve Supply Voltage 24 V DC
Product Information
- Brand Smc
- MFR # ZQ1071U-J15L-F
- Zoro # G4870205
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Height | 68.4 mm |
Width | 10 mm |
Length | 87.2 mm |
Orifice Dia. | 0.7 mm |
Overall Width | 10 mm |
Overall Length | 87.2 mm |
Details
Exhaust Type | Muffler |
Vacuum Flow Rate | 10.0 lpm |
Valve Supply Voltage | 24 V DC |
Valve Type | 1 NC Supply |
Item | Vacuum Ejector |
Supply Pressure Range | 43 to 72 PSI |
Vacuum Pressure @ 75 PSI | -80 kPa |
Weight | 95 g |
Vacuum Pressure Range | 0 to -80 KPA |
Ejector Type | Single Stage Venturi |
Vacuum Pressure @ 40 PSI | -60 kPa |
Includes | Muffler, Needle Flow Control Valve, Supply Valve |
Temp. Range | 5 Degrees to 60 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Maximum Supply Pressure | 72 psi |
Maximum Flow Rate | 10 lpm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Supply Valve, Maximum Flow Rate 10 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 87.2 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -60 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 1 NC Supply, Weight 95 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-5 & 7.5 (EWK-3 EXT WARRANTY KIT)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- Smc Pneumatic System Components