Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, M5 Pressure
Mfr # ZQ1071U-J15L-EBG-00
Zoro # G4870397
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Exhaust Type Muffler
- Vacuum Flow Rate 10.0 lpm
- Weight 109 g
Product Information
- Brand Smc
- MFR # ZQ1071U-J15L-EBG-00
- Zoro # G4870397
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Length | 107 mm |
Width | 10 mm |
Height | 74.9 mm |
Orifice Dia. | 0.7 mm |
Overall Width | 10 mm |
Overall Length | 107 mm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Supply Valve, Vacuum Switch, Maximum Flow Rate 10 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 107 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Switch Type 2 PNP Outputs, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -60 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 1 NC Supply, Weight 109 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Oil BurnerMotor, 1/2 HP, 3450,115/230v, 48N (OL1052DS)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- TRITAN Ball Thrust, 0.625in.Bore, 1.09375in.OD (EW5/8)
- KDAR Kdar 33203 Mini Hose Clamp - Size 10 0.56 -1.06 in. Stainless Steel - Pack of 10 (33203)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- Smc Vacuum Ejectors