Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, M5 Pressure
Mfr # ZQ1051U-K15L-F
Zoro # G4870372
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 5 mm
- Vacuum Port Size 5 mm
- Exhaust Type Muffler
- Vacuum Flow Rate 5.0 lpm
- Length 87.2 mm
Product Information
- Brand Smc
- MFR # ZQ1051U-K15L-F
- Zoro # G4870372
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 5 mm |
Vacuum Port Size | 5 mm |
Length | 87.2 mm |
Height | 68.4 mm |
Orifice Dia. | 0.5 mm |
Width | 10 mm |
Overall Width | 10 mm |
Overall Length | 87.2 mm |
Details
Exhaust Type | Muffler |
Vacuum Flow Rate | 5.0 lpm |
Supply Pressure Range | 43 to 72 PSI |
Valve Supply Voltage | 24 V DC |
Temp. Range | 5 Degrees to 60 Degrees C |
Item | Vacuum Ejector |
Vacuum Pressure @ 40 PSI | -70 kPa |
Weight | 95 g |
Valve Type | 2 NC Supply and Release |
Vacuum Pressure Range | 0 to -80 KPA |
Vacuum Pressure @ 75 PSI | -80 kPa |
Ejector Type | Single Stage Venturi |
Includes | Muffler, Needle Flow Control Valve, Release Valve, Supply Valve |
Maximum Supply Pressure | 72 psi |
Maximum Operating Temperature | 60 Degrees C |
Maximum Flow Rate | 5 lpm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Maximum Flow Rate 5 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 87.2 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -70 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 2 NC Supply and Release, Weight 95 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 50 WO, 115 Volt, Original OEM Motor (ESP-OL50EM1)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 30 SB (MCF 30 SB)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Smc Pneumatic System Components