Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, 1/8 In NPT
Mfr # ZM102HT
Zoro # G4870162
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 36.0 lpm
- Height 70 mm
Product Information
- Brand Smc
- MFR # ZM102HT
- Zoro # G4870162
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Height | 70 mm |
Orifice Dia. | 1.0 mm |
Width | 15.5 mm |
Length | 88 mm |
Overall Length | 88 mm |
Overall Width | 15.5 mm |
Details
Exhaust Type | Muffler |
Vacuum Flow Rate | 36.0 lpm |
Temp. Range | 5 Degrees to 60 Degrees C |
Includes | Muffler, Needle Flow Control Valve |
Vacuum Pressure Range | 0 to -84 KPA |
Weight | 170 g |
Item | Vacuum Ejector |
Vacuum Pressure @ 75 PSI | -84 kPa |
Vacuum Pressure @ 40 PSI | -50 kPa |
Ejector Type | 2 Stage Venturi |
Supply Pressure Range | 35 to 72 PSI |
Maximum Operating Temperature | 60 Degrees C |
Vacuum Port Type | NPT |
Maximum Flow Rate | 36 lpm |
Pressure Port Type | NPT |
Maximum Supply Pressure | 72 psi |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Maximum Flow Rate 36 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 88 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -50 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Weight 170 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- MARVEL MYSTERY OIL Air Tool Oil, Bottle, 32 oz. (MM85R1)
- BUYERS PRODUCTS 100 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH325)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- Smc Vacuum Ejectors