Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, 1/8 In NPT
Mfr # ZM101HT-K5LZ
Zoro # G4870171
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Exhaust Type Muffler
- Vacuum Flow Rate 36.0 lpm
- Supply Pressure Range 35 to 72 PSI
Product Information
- Brand Smc
- MFR # ZM101HT-K5LZ
- Zoro # G4870171
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Orifice Dia. | 1.0 mm |
Width | 15.5 mm |
Height | 112 mm |
Length | 98 mm |
Overall Length | 98 mm |
Overall Width | 15.5 mm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Maximum Flow Rate 36 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 98 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -50 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Valve Supply Voltage 24 V DC, Valve Type 2 NC Supply and Release, Weight 250 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- BROWNING Split Taper Bushings (H 5/8)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- Smc Pneumatic System Components