Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Single, 1/8 In NPT
Mfr # ZL112AN-K15LZ-DPPL
Zoro # G4886253
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/2 in
- Exhaust Type Muffler
- Vacuum Flow Rate 100.0 lpm
- Supply Pressure Range 30 to 72 PSI
Product Information
- Brand Smc
- MFR # ZL112AN-K15LZ-DPPL
- Zoro # G4886253
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/2 in |
Width | 36 mm |
Height | 66.5 mm |
Orifice Dia. | 1.2 mm |
Length | 216 mm |
Overall Width | 36 mm |
Overall Length | 216 mm |
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Vacuum Switch, Maximum Flow Rate 100 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 216 mm, Overall Width 36 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Switch Type 1 PNP Output, Vacuum Port Size 1/2 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -65 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Valve Supply Voltage 24 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- BANDO 912 mm Outside Length, 11 mm Top Width, 1 Ribs (11M900)
- ALEMITE Straight Grease Fitting Adapter, 71627 Uns2A Male X 18 In Female Nptf Thread, 078 In Oal, 305859 (305859)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Smc Pneumatic System Components