Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 1/4 In Tube
Mfr # ZH10DSA-07-07-09
Zoro # G4869882
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/4 in
- Exhaust Type 5/16 in
- Vacuum Flow Rate 24.0 lpm
- Height 38 mm
Product Information
- Brand Smc
- MFR # ZH10DSA-07-07-09
- Zoro # G4869882
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/4 in |
Height | 38 mm |
Width | 15.6 mm |
Orifice Dia. | 1.0 mm |
Length | 70 mm |
Overall Width | 15.6 mm |
Overall Length | 70 mm |
Exhaust Port Size | 5/16 in |
Description
Item Vacuum Ejector, Exhaust Port Size 5/16 in, Exhaust Port Type Tube, Maximum Flow Rate 24 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 70 mm, Overall Width 15.6 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/4 in, Vacuum Port Type Tube, Vacuum Pressure @ 40 PSI -45 kPa, Vacuum Pressure @ 75 PSI -85 kPa, Weight 25 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Bohn Replacement For: 7190-0442 (D1125)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- LEGACY Gun, Booster (LCG1-01)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- Smc Vacuum Ejectors