Shop All Vacuum Ejectors
Smc
Vacuum Ejector, Inline, Body, 1/4 In Tube
Mfr # ZH05DLA-07-07-07
Zoro # G4870311
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/4 in
- Exhaust Type 1/4 in TUBE
- Vacuum Flow Rate 8.0 lpm
- Orifice Dia. 0.5 mm
Product Information
- Brand Smc
- MFR # ZH05DLA-07-07-07
- Zoro # G4870311
- Country of Origin Japan
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/4 in |
Orifice Dia. | 0.5 mm |
Width | 13.8 mm |
Length | 57 mm |
Height | 33 mm |
Overall Length | 57 mm |
Overall Width | 13.8 mm |
Exhaust Port Size | 1/4 in |
Description
Item Vacuum Ejector, Exhaust Port Size 1/4 in, Exhaust Port Type Tube, Includes Muffler, Maximum Flow Rate 8 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 57 mm, Overall Width 13.8 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series ZH, Vacuum Port Size 1/4 in, Vacuum Port Type Tube, Vacuum Pressure @ 40 PSI -20 kPa, Vacuum Pressure @ 75 PSI -48 kPa, Weight 20 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Body A-Style (776)
- SPEEDAIRE Bracket, Eye (6X483)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M817SD-012-D)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3613T-5, 5 HP, 3450 RPM, 182TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3613T-5)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- Smc Pneumatic System Components