Shop All Vacuum Buffers
Smc
Vacuum Buffer, Rotating, 51mm
Mfr # ZPB2J10-B5
Zoro # G4872034
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buffer Style Rotating
- Pad End Porting M5 Male X 1.0
- Vacuum End Porting M5 Female X 0.8
- Exterior Mounting Thread A10
- Height 51 mm
Product Information
- Brand Smc
- MFR # ZPB2J10-B5
- Zoro # G4872034
- Country of Origin Japan
- Category Vacuum Buffers
Dimensions
Height | 51 mm |
Length of Stroke | 10 mm |
Pad End Port Size | M5x1.0 |
Overall Length | 51 mm |
External Mounting Screw Size | A10 |
Vacuum End Port Size | M5x0.8 |
Stroke Length | 10 mm |
Details
Buffer Style | Rotating |
Pad End Porting | M5 Male X 1.0 |
Vacuum End Porting | M5 Female X 0.8 |
Exterior Mounting Thread | A10 |
Temp. Range | -30 to 250 Degrees C |
Item | Vacuum Buffer |
Buffer Rotation | Rotating |
Pad End Port Gender | Male |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Vacuum End Port Gender | Female |
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size A10, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature -30 Degrees C, Overall Length 51 mm, Pad End Port Gender Male, Pad End Port Size M5x1.0, Stroke Length 10 mm, Vacuum End Port Size M5x0.8, Vacuum End Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- X1 TOOLS 1 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x30)
- BANDO Mxl Timing Belt, 45Mxl4.8G (45MXL4.8G)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- SMC Vacuum Buffer, Non-Rotating, 138mm (ZPB3K50-N01)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- SMC Vacuum Buffer, Non-Rotating, 51mm (ZPB2K10-B5)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- Smc Pneumatic System Components