Shop All Push On Hose Fittings
Smc
Union Y, 1/2 In, Tube, Polybutylene
Mfr # KQ2U13-00A
Zoro # G1365734
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Fittings Sub-Category Wyes
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2U13-00A
- Zoro # G1365734
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-12MJ-08MJ TEE-SS (SS-2603-12-12-08-FG)
- GLOBAL 1 X 1 ID 2Pc Clamp Coupling, Stl, Bo (G2SCC-100-100)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-01AS)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-37AS)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-02AS)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- Smc Hose Fittings