Shop All Push On Hose Fittings
Smc
Union Tee, 8mm, TubexTube
Mfr # KQ2T08-00A
Zoro # G5047883
original price:
$5.19
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Color White
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2T08-00A
- Zoro # G5047883
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size | 8mm |
Overall Length | 36 13/32 mm |
Fitting Side C Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 35/4 MFD, 370-440V (TRCFD354)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 213T Frame, Odp (140680.00)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- SMC Bulkhead Union, 8mm, TubexTube (KQ2E08-00A)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-05A)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-35AS)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- FESTO Multiple Distributor QSLV3-G3/8-12 (QSLV3-G3/8-12)
- Smc Hose Fittings