Shop All Push On Hose Fittings
Smc
Union Tee, 3/16 in., TubexTube
Mfr # KQ2T05-00A
Zoro # G4999732
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Fittings Sub-Category Tees
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2T05-00A
- Zoro # G4999732
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 31 13/32 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side C Tube Outer Diameter | 3/16 in |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX365 Cogged Belt, 36.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX365)
- WEATHERHEAD Spacer Ring, 1555813 (ET425SR-015D)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- GATES PowerGrip HTD Belts, 776-8M-20 (776-8M-20)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- SMC Y Union, 5/16 in., TubexTube (KQ2U09-00A)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- AIGNEP USA 6mm Tube SS Tee Mender (60230-6)
- Smc Push On Hose Fittings