Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 8mm, TubexTube
Mfr # KQ2L08-00A
Zoro # G5049983
original price:
$3.99
15% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 8mm
- Fittings Sub-Category Elbows
Product Information
- Brand Smc
- MFR # KQ2L08-00A
- Zoro # G5049983
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 18 3/16 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM (71732487M)
- TRITAN Riveted Chain, Single Strand, SS, Link (35-1SS CL)
- TOMPKINS Hydraulic Fitting-Steel12MOR-08FPX 90 (6901-12-08)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-34AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- SMC Straight, 8mmx10mm, TubexTube (KQ2H08-10A)
- FESTO Push-In Bulkhead Connector QSMS-4 (QSMS-4)
- Smc Hose Fittings