Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 4mm, TubexTube
Mfr # KQ2L04-00A
Zoro # G5049003
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Connection Type Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2L04-00A
- Zoro # G5049003
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 15 5/16 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Details
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 15 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 172 Nominal, 625 to 656 ID, 0025 Thickness, 34 Width, 300 (844625)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EXEF081016)
- SMC 1/2" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N04S)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- SMC Y Union, 1/8 in.x5/32 in., TubexTube (KQ2U01-03A)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M6A)
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- Smc Hose Fittings