Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 3/8 in., TubexTube
Mfr # KQ2L11-00A
Zoro # G5047262
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Push-to-Connect
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2L11-00A
- Zoro # G5047262
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 20 13/32 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 20 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- FESTO Suction Cup ESS-10-BS (ESS-10-BS)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- SMC 10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow (KQG2L03-32)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-34AS)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-01AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexR(PT) (KQ2L07-M5A)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- Smc Push On Hose Fittings