Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 1/8 in., TubexTube
Mfr # KQ2L01-00A
Zoro # G5001412
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Connection Type Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2L01-00A
- Zoro # G5001412
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 14 29/32 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810ZZ (61810 ZZ PRX)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 24mm (L09924MM)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-02AS)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x3/8 (KQ2L09-11A)
- SMC Y Branch, 4mm, TubexMale BSPT (KQ2U04-01AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- FESTO Push-In Connector QSM-3 (QSM-3)
- Smc Push On Hose Fittings