Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT
Mfr # KQ2L13-02AS
Zoro # G5047357
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 17 mm
- Fittings Sub-Category Elbows
Product Information
- Brand Smc
- MFR # KQ2L13-02AS
- Zoro # G5047357
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Overall Length | 30 13/32 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING 18B-2R AIR REGULATOR (SH1610)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211FG-N02-07S)
- BIMBA DOUBLE ACTING PNEUMATIC CYLINDER (CFO-05929-A)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP (5KCR48TN2174T)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-34A)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- FESTO Push-In Fitting QSM-M5-6-I-R (QSM-M5-6-I-R)
- Smc Push On Hose Fittings