Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 10mm, TubexMale BSPT
Mfr # KQ2L10-04AS
Zoro # G4999276
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Fittings Sub-Category Elbows
Product Information
- Brand Smc
- MFR # KQ2L10-04AS
- Zoro # G4999276
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Overall Length | 33 19/32 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/2 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H Series Interchange Poppet Valve Coupling, 1/2-14 Nominal, FNPT, Brass, Domestic (4HF4-B)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M5A)
- ALPHA TECHNOLOGIES AIGNEP Union, , 6mm Tube, Stainless Steel (60040-6)
- Smc Push On Hose Fittings