Shop All Push On Hose Fittings
Smc
Tube Cap, 6mm, Tube
Mfr # KQ2C06-00A
Zoro # G5000502
original price:
$1.95
5% off
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube
- Specific Fitting Shape Tube Cap
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2C06-00A
- Zoro # G5000502
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 14 19/32 mm |
Fitting Tube Size Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Tube Cap, Application Air, Fitting Connection Type Tube, Fitting Material PBT, Fitting Tube Size Outer Diameter 6 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 19/32 mm, Specific Fitting Shape Tube Cap, Color White, Standards RoHS, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- MYSTIK JT-6 EP Lithium Grease 14 oz (901073D)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- SMC Union Tee, 3/16 in., TubexTube (KQ2T05-00A)
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- SMC Bulkhead Union Elbow, 90 Deg, 1/4 in.Tube (KQ2LE07-00A)
- SMC Plug, Tube 5/32 In, Brass and PBT (KQ2P-03)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- Smc Hose Fittings