Shop All Push On Hose Fittings
Smc
Tube Cap, 4mm, Tube
Mfr # KQ2C04-00A
Zoro # G5000572
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube
- Specific Fitting Shape Tube Cap
- Tube Size 4mm
Product Information
- Brand Smc
- MFR # KQ2C04-00A
- Zoro # G5000572
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 14 1/2 mm |
Fitting Tube Size Outer Diameter | 4 mm |
Details
Max. Pressure | 145 psi |
Application | Air |
Fitting Connection Type | Tube |
Specific Fitting Shape | Tube Cap |
Basic Material | Plastic |
Item | Tube Cap |
Color | White |
Temp. Range | 23 Degrees to 140 Degrees F |
Connection Type | Tube |
Standards | RoHS |
Fittings Sub-Category | Caps |
Body Material | Polybutylene Terephthalate |
Minimum Operating Temperature | 32 Degrees F |
Fitting Material | PBT |
Maximum Operating Pressure | 145 psi |
System of Measurement | Metric |
Compatible Tube Material | PBT |
Maximum Operating Temperature | 140 Degrees F |
Description
Tube Cap, Application Air, Fitting Connection Type Tube, Fitting Material PBT, Fitting Tube Size Outer Diameter 4 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape Tube Cap, Color White, Standards RoHS, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- BAILEY HYDRAULICS Riveted Roller Chain Box 100R-10-Standard: 100 Chain Size, 10 Ft, 131540 (131540)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808-2RS (61808 2RS PRX)
- DAYTON BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (6L284)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexUNF (KQ2L07-32A)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- SMC 3/8" Tube 316 SS Union Tee (KQG2T11-00)
- Smc Push On Hose Fittings