Shop All Push On Hose Fittings
Smc
Tee, 8mmx6mm, TubexTube
Mfr # KQ2T08-06A
Zoro # G5047892
original price:
$2.95
8% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Fittings Sub-Category Tees
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2T08-06A
- Zoro # G5047892
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 x 6mm |
Overall Length | 34 13/32 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- ZORO SELECT Sleeve Bearing, 7/8 in Bore, PTFE Steel (ZUSAB-PB-900)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSR01.00)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x1/2 (KQ2L09-13A)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M5A)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- Smc Push On Hose Fittings