Shop All Push On Hose Fittings
Smc
Tee, 8mmx10mm, TubexTube
Mfr # KQ2T08-10A
Zoro # G5047901
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Color White
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2T08-10A
- Zoro # G5047901
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 x 10mm |
Overall Length | 38 13/32 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- DIXON 3/4" NPT SS Combination Nipple Threaded (RST5)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-02AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-04AS)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M6A)
- Smc Push On Hose Fittings