Shop All Push On Hose Fittings
Smc
Tee, 6mmx8mm, TubexTube
Mfr # KQ2T06-08A
Zoro # G4999854
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2T06-08A
- Zoro # G4999854
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 x 8mm |
Overall Length | 34 19/32 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 6 mm, 8 mm |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 1/2, PK3 (EF050708)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45050H)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-02AS)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-03AS)
- FESTO Push-In Fitting NPQH-D-G14-Q12-P10 (NPQH-D-G14-Q12-P10)
- Smc Push On Hose Fittings