Shop All Push On Hose Fittings
Smc
Tee, 5/32 in.x1/4 in., TubexTube
Mfr # KQ2T03-07A
Zoro # G5047752
original price:
$5.49
14% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Color White
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2T03-07A
- Zoro # G5047752
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in x 1/4 in |
Pipe Size | 5/32 in x 1/4 in |
Overall Length | 33 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6206VV, 6200 Series Single Row Deep Groove Ball Bearing, 6206VV (6206VV)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- CLIMAX METAL PRODUCTS 2" ID 2 Ss@90 Set Screw Collar, Stl, Bo (C-200-2H @ 90)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-35AS)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M6A)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- Smc Hose Fittings