Shop All Solenoid Air Control Valves
Smc
Sub-Plate, 1/4 NPT, Non Plug in Valves
Mfr # VFS2000-LS-02T
Zoro # G7195194
original price:
$15.52
4% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Number of Valve Stations 1
- Valve Port Size 1/4 in
- Series VFR and VFS
- Length (In.) 2 3/8 in
Product Information
- Brand Smc
- MFR # VFS2000-LS-02T
- Zoro # G7195194
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Length (In.) | 2 3/8 in |
Width (In.) | 1 3/4 in |
Height (In.) | 1 1/4 in |
Details
Item | Sub-Plate |
For Use With | SD-CT |
Number of Valve Stations | 1 |
Series | VFR and VFS |
NPT Port (In.) | 1/4 |
Number of Stations | 1 |
Includes | Sub-Plate |
Description
Sub-Plate, For Use With Mfr. No. VFR2000, VFS2000 Series Non Plug-in Valves, Number of Valve Stations 1, Valve Port Size 1/4 in, Solenoid Valve Manifold, VFR and VFS Series, Length (In.) 2 3/8 in, Width (In.) 1 3/4 in, Height (In.) 1 1/4 in, Includes Sub-Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Complete Kit (PAMG3400K)
- BESTORQ 5M Timing Belts, 295-5M-15 (295-5M-15)
- DYNABRADE GREASE GUN (DB95541)
- PROTOCHEM LABORATORIES Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., EA1 (PC-235-1)
- SMC Valve, Single, 5 Port, 2 Position, 110VAC (SY3140-3GZ)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- SMC Valve, Body Port, 2 Position, 24VDC, M5 Port (SY3120-5LOU-M5)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 110VAC (SY3140-3LOZ)
- SMC Solenoid Air Control Valve, 12.88CFM, 0.6W (SV2200-6FU)
- SMC Valve, 5000Size, Dbl Solenoid, 5Port, 24VDC (SY5401-5NZ1)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L12XX452BP00061)
- Smc Solenoid Air Control Valves