Shop All Push On Hose Fittings
Smc
Straight Union, 5/32 in., TubexTube
Mfr # KQ2H03-00A
Zoro # G5000746
original price:
$2.29
14% off
new price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Tube Size 5/32 in
- Standards RoHs
- Body Material Polybutylene Terephthalate
- Basic Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2H03-00A
- Zoro # G5000746
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Details
Max. Pressure | 145 psi |
Item | Straight Union |
Standards | RoHs |
Body Material | Polybutylene Terephthalate |
Basic Material | Polybutylene Terephthalate |
Connection Type | Tube x Tube |
Color | White |
Temp. Range | 23 Degrees to 140 Degrees F |
Fittings Sub-Category | Unions |
Description
Straight Union, Tube Size 5/32 In., Tube x Tube Connection, Material of Construction Polybutylene Terephthalate, Max. Pressure (PSI) 145, Temp. Range 23 to 140 Degrees F, Standards ROHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 3-1/2X1/2"" (350A5)
- COILHOSE PNEUMATICS In-Line Flow Regulator 1/4" (CO 4002)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.95 in OD (BK62)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD (2BK36x1-1/8)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-01AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-02AS)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- FESTO Push-In Fitting QSF-1/4-12-B (QSF-1/4-12-B)
- Smc Push On Hose Fittings