Shop All Push On Hose Fittings
Smc
Straight Union, 12mm, TubexTube
Mfr # KQ2H12-00A
Zoro # G5001394
original price:
$5.49
36% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Connector
- Temp. Range 23 Degrees to 140 Degrees F
- Tube Size 12mm
Product Information
- Brand Smc
- MFR # KQ2H12-00A
- Zoro # G5001394
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 35 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Description
Straight Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Resin, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 mm, Specific Fitting Shape Straight Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-37AS)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-03AS)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- Smc Push On Hose Fittings