Shop All Push On Hose Fittings
Smc
Straight Union, 1/2 in., TubexTube
Mfr # KQ2H13-00A
Zoro # G5048872
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Connector
- Fittings Sub-Category Unions
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2H13-00A
- Zoro # G5048872
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 35 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Straight Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 mm, Specific Fitting Shape Straight Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- MILTON G Style Plug, 3/8" FNPT, PK5 (1820)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10S)
- BESTORQ Aftermarket 10172 DR POWER EQUIPMENT Classic Replacement V-Belt, B53 (B53)
- SMC Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In (KQ2L01-99A)
- SMC M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow (KQG2L06-M5)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-35AS)
- SMC 1/2" Tube 316 SS 90 Degree Union Elbow (KQG2L13-00)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-37AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- Smc Hose Fittings