Shop All Push On Hose Fittings
Smc
Straight, 8mmx10mm, TubexTube
Mfr # KQ2H08-10A
Zoro # G5001263
original price:
$4.48
27% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Color Brass
- Basic Material Brass
Product Information
- Brand Smc
- MFR # KQ2H08-10A
- Zoro # G5001263
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8 x 10mm |
Overall Length | 30 13/16 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/16 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6210 2Z C3, Deep Groove BBear, Single Row 90Mm (6210 2Z C3)
- LUBRIPLATE No. 630-Aa, 35 Lb Pail, White Lithium Nlgi No. 1 General Purpose Grease (L0067-035)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Oval (2MEA2)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-03AS)
- SMC Y Union, 3/16 in., TubexPlug-In (KQ2U05-99A)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-36AS)
- DIXON Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1040404C)
- Smc Hose Fittings