Shop All Push On Hose Fittings
Smc
Straight, 6mmx8mm, TubexTube
Mfr # KQ2H06-08A
Zoro # G5001071
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Standards RoHS
- Tube Size 6 x 8mm
Product Information
- Brand Smc
- MFR # KQ2H06-08A
- Zoro # G5001071
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 x 8mm |
Overall Length | 28 1/2 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN553)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, H Series (SPHC20-20F)
- SMC Union Elbow, 90 Deg, 5/32 in., TubexTube (KQ2L03-00A)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-03A)
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube (KQ2L12-99A)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-03AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- Smc Hose Fittings