Shop All Push On Hose Fittings
Smc
Straight, 5/32 in.x3/16 in., TubexTube
Mfr # KQ2H03-05A
Zoro # G5000922
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Pipe Size 5/32 in x 3/16 in
- Body Material Brass
Product Information
- Brand Smc
- MFR # KQ2H03-05A
- Zoro # G5000922
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5/32 in x 3/16 in |
Tube Size | 5/32 in x 3/16 in |
Overall Length | 27 19/32 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 19/32 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 183" Outside Length, 5/8" Top Width, 1 Ribs (5LK1830)
- BANDO T2.5-200 Poly Tb, 4T2.5-200Ug (4T2.5-200UG)
- BANDO T5-610 Poly Timing Belt, 20T5-610Ug (20T5-610UG)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive (ATV212HU40N4)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-36AS)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-12A)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- Smc Push On Hose Fittings