Shop All Push On Hose Fittings
Smc
Straight, 3/16 in.x1/4 in., TubexTube
Mfr # KQ2H05-07A
Zoro # G5000974
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Pipe Size 3/16 in x 1/4 in
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2H05-07A
- Zoro # G5000974
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/16 in x 1/4 in |
Tube Size | 3/16 in x 1/4 in |
Pipe Size - Pipe Fitting | 3/16 in x 1/4 in |
Overall Length | 27 19/32 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/16 in |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 19/32 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE (14.11OZ tube) (158400)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/2-PK3)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-02AS)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- FESTO Multiple Distributor QSLV6-G1/4-8 (QSLV6-G1/4-8)
- Smc Push On Hose Fittings