Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 8mm, 3/8 In
Mfr # ASV410F-03-08S
Zoro # G3408115
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Tee
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Valve Tube Size 8 mm
- Connection BSPT x Tube
Product Information
- Brand Smc
- MFR # ASV410F-03-08S
- Zoro # G3408115
- Country of Origin Singapore
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Tube Size | 8 mm |
Valve Body Size | 1/4 in |
Tube Size | 8mm |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, Air Connection Size 3/8 in, Connection Type BSPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 31.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Tee, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRACO Bird Motif Hose Holder w/Lid, 18x11.5" (HHEBR)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 3/8 (ASV510F-N03-13S)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SD)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201FG-N03-11S)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2002F-07)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- Smc Pneumatic Valves