Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 3/8, NPTxTube
Mfr # ASV410F-N03-11S
Zoro # G3479716
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Tee
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Valve Tube Size 3/8 in
- Connection NPT x Tube
Product Information
- Brand Smc
- MFR # ASV410F-N03-11S
- Zoro # G3479716
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Tube Size | 3/8 in |
Valve Body Size | 1/4 in |
Tube Size | 3/8" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Tee, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 3/8"x50ft Enclosed Plastic Air (LEGL8250FZ)
- GATES Hi-Power II Belts, B59 (B59)
- SKF SKF-6307Z C3, Single Row Ball Brgs, 6307Z C3 (6307Z C3)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SA)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- Smc Pneumatic Flow Control Valves