Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 6mm Tube, 1/4 In
Mfr # AS2201F-02-06SA
Zoro # G5135121
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 3/8 in
- Connection BSPT x Tube
- Valve Tube Size 6 mm
Product Information
- Brand Smc
- MFR # AS2201F-02-06SA
- Zoro # G5135121
- UPC # 713049002590
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 3/8 in |
Valve Tube Size | 6 mm |
Valve Body Size | 1/4 in, 1/8 in |
Body Size | 1/4" |
Tube Size | 6mm |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- TOMPKINS Hydraulic Fitting-Steel32MP-12FP REDUCER (5406-32-12)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 1/2 inch x 65 ft Blue Case (RO465B-02)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201FG-N02-07S)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3002F-08)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2211F-N02-03SA)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SA)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SA)
- Smc Pneumatic Flow Control Valves