Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 5/32 In Tube, 1/8 In
Mfr # AS2201F-N01-03SA
Zoro # G5138025
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Connection NPT x Tube
- Valve Tube Size 5/32 in
Product Information
- Brand Smc
- MFR # AS2201F-N01-03SA
- Zoro # G5138025
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Valve Tube Size | 5/32 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 5/32" |
Body Size | 1/8" |
Connection Size | 1/8 in |
Air Connection Size | 1/8 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 2.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- TIMKEN Radial Bearing, Open, 30mm Bore (306K)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SD)
- SMC Exhaust Port Flow Control, 1/2 In. NPT (ASN2-N04-S)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06SD)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- Smc Pneumatic Flow Control Valves