Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 5/16 In Tube, 3/8 In
Mfr # AS3201F-N03-09SA
Zoro # G5138043
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Valve Tube Size 5/16 in
- Connection NPT x Tube
Product Information
- Brand Smc
- MFR # AS3201F-N03-09SA
- Zoro # G5138043
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Tube Size | 5/16 in |
Valve Body Size | 3/8 in |
Tube Size | 5/16" |
Body Size | 3/8" |
Air Connection Size | 3/8 in |
Connection Size | 3/8 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06B, Pressure Line, 5 micron, Outside-In (MF0058438)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- D&D 46" Outside Length, 1 1/9" Top Width, 12 Ribs (460J12)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3211F-02-10S)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SA)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2201F-N02-05S)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2002F-06)
- SMC Exhaust Port Flow Control, 1/2 In. NPT (ASN2-N04-S)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- Smc Pneumatic Flow Control Valves