Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 4mm Tube, 1/8 In
Mfr # AS2201F-01-04S
Zoro # G3193312
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Connection BSPT x Tube
- Valve Tube Size 4 mm
Product Information
- Brand Smc
- MFR # AS2201F-01-04S
- Zoro # G3193312
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Tube Size | 4 mm |
Valve Body Size | 1/4 in, 1/8 in |
Body Size | 1/8" |
Tube Size | 4mm |
Air Connection Size | 4 mm |
Connection Size | 1/8 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 4 mm, Connection Type BSPT, Connection Size 1/8 in, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6309LLBC3/L627)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5058)
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SD)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12S)
- WABCO Quick Release 3/4In Other Pneumatic Valve (P52935-6)
- Smc Pneumatic Valves