Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 3/16 In Tube, 1/8 In
Mfr # AS2201F-N01-05S
Zoro # G2595616
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Valve Tube Size 3/16 in
- Connection NPT x Tube
Product Information
- Brand Smc
- MFR # AS2201F-N01-05S
- Zoro # G2595616
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Valve Tube Size | 3/16 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 3/16" |
Body Size | 1/8" |
Connection Size | 1/8 in |
Air Connection Size | 1/8 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP26 Super Blue Ribbon V-Belt (AP26)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2 inch OD (6J200JA)
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- SMC Speed Control Valve, 3/16 In Tube, 1/8 In (AS2201FG-N01-05S)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- Smc Pneumatic Valves