Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 12mm Tube, 3/8 In
Mfr # AS3211F-03-12SA
Zoro # G5135295
original price:
$14.35
5% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Valve Tube Size 12 mm
- Connection BSPT x Tube
Product Information
- Brand Smc
- MFR # AS3211F-03-12SA
- Zoro # G5135295
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Tube Size | 12 mm |
Valve Body Size | 3/8 in |
Tube Size | 12mm |
Body Size | 3/8" |
Air Connection Size | 3/8 in |
Connection Size | 3/8 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type BSPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPN352F)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08SD)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201FG-01-06SA)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS3211F-02-08S)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- SMC Speed Control Valve, 1/2 In, Tube (AS4002F-13)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- Smc Pneumatic Valves