Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 12mm Tube, 3/8 In
Mfr # AS3201F-03-12SA
Zoro # G5137133
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Valve Tube Size 12 mm
- Connection BSPT x Tube
Product Information
- Brand Smc
- MFR # AS3201F-03-12SA
- Zoro # G5137133
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Valve Tube Size | 12 mm |
Valve Body Size | 3/8 in |
Body Size | 3/8" |
Tube Size | 12mm |
Air Connection Size | 3/8 in |
Connection Size | 3/8 in |
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type BSPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B38J)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- SMC Flow Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SD)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- SMC Poppet Valve, 3 Port for Vacuum, DIN Term (VT317V-5DZ-02)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211FG-N02-11S)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- Smc Pneumatic Valves