Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 12mm Tube, 1/2 In
Mfr # AS4201F-04-12S
Zoro # G3422991
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/2 in
- Pipe Size 1/2"
- Valve Tube Size 12 mm
- Connection BSPT x Tube
Product Information
- Brand Smc
- MFR # AS4201F-04-12S
- Zoro # G3422991
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Pipe Size | 1/2" |
Valve Tube Size | 12 mm |
Valve Body Size | 1/2 in |
Body Size | 1/2" |
Tube Size | 12mm |
Air Connection Size | 12 mm |
Connection Size | 1/2 in |
Description
Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/2 in, Air Connection Size 12 mm, Connection Type BSPT, Connection Size 1/2 in, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 60 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6210 2Z C3, Deep Groove BBear, Single Row 90Mm (6210 2Z C3)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- DAYTON AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1YVX1)
- DAYTON 3L220 V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211FG-N02-07S)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SA)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- SMC Flow Control Valve, 10mm Tube, 1/4 In (AS2201F-02-10SD)
- SMC Flow Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05SD)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E212PD)
- Smc Pneumatic Flow Control Valves