Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 3/8 In, 24VDC
Mfr # VQ2301-51
Zoro # G5244836
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24V DC
- Center Position Closed
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.49
Product Information
- Brand Smc
- MFR # VQ2301-51
- Zoro # G5244836
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Height | 3/4 in |
Overall Width | 2 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24V DC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.49 |
Max. CFM - Valves | 2.6 cfm |
Operational Pressure Range | 30 to 100 psi |
Body Style | Base Mounted |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Power Consumption | 1 W |
Air Valve Type | 5-Way, 3-Position |
Standards | CE, CSA |
Shifting Technology | Solenoid |
Pressure Range | 30 to 100 psi |
Electrical Connections | Plug-In |
Pilot Pressure | 30 |
CFM | 2.6 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 2.6 cfm, Operational Pressure Range 30 to 100 psi, Body Style Base Mounted, Pilot Pressure 30, Coefficient of Volume 0.49, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 1 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 3/4 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (C-150-S)
- BSC PREFERRED V-Belt, 1/4 X 33 (2L330)
- J.W. WINCO GN880-M14X1.5-ST-K Oil Drain Valve Steel (880-M14X1.5-ST-K)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- SMC Solenoid Air Control Valve, 24VDC (SV3400-5FU)
- SMC Valve, 3000Sze, Bse Mnt, 5Port, 2 Pstn, 24VDC (SY3140-5HZ)
- SMC Valve, Manifold Mnt, 5 Port, 3 Pstn, 24VDC (SY3500-5U1)
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- SMC Valve, 5000Size, Dbl Solenoid, 5Port, 24VDC (SY5401-5NZ1)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BA452B060T61)
- Smc Solenoid Air Control Valves