Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # VQ2101-51
Zoro # G5244793
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.55
- Max. CFM - Valves 2.6 cfm
Product Information
- Brand Smc
- MFR # VQ2101-51
- Zoro # G5244793
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.55 |
Max. CFM - Valves | 2.6 cfm |
Operational Pressure Range | 22 to 100 psi |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Air Valve Type | 5-Way, 2-Position |
Shifting Technology | Solenoid |
Body Style | Base Mounted |
Pilot Pressure | 22 |
Electrical Connections | Plug-In |
CFM | 2.6 |
Pressure Range | 22 to 100 psi |
Actuator/Return | Solenoid/Spring |
Standards | CE, CSA |
Power Consumption | 1 W |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 2.6 cfm, Operational Pressure Range 22 to 100 psi, Body Style Base Mounted, Pilot Pressure 22, Coefficient of Volume 0.55, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 1 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 3/4 in, Overall Length 5 in, Overall Width 1 1/2 in, Standards CE, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Canister (PN31XG6204G)
- MASTER PNEUMATIC POLYETHYLENE ELEMENT KIT (KA130-27PE5)
- SUPER LUBE Bottle Super Lube Oil W/O PTFE Low Visc, LT Wgt 4 Oz. (52004)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- SMC Valve, Exhst Center, 5Port, 3Pstn, 24VDC (SY3420-5LOZ-M5)
- SMC Valve, Pressure Center, 5Port, 3 Pstn, 24VDC (SY3540-5LOZ)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- SMC Valve, 5 Port, 2 Position, 12VDC, 1/8" Port (SY5120-6G-01T)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- Smc Solenoid Air Control Valves