Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # VFS3100-5FZ
Zoro # G5245046
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Max. CFM - Valves 1.1 cfm
- Operational Pressure Range 15 to 145 psi
Product Information
- Brand Smc
- MFR # VFS3100-5FZ
- Zoro # G5245046
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 1/2 in |
Pilot Port Size | 1/4 in x 3/8 in NPT |
Overall Width | 2 1/2 in |
Overall Length | 6 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Max. CFM - Valves | 1.1 cfm |
Operational Pressure Range | 15 to 145 psi |
Power Consumption | 2.04 W |
Body Style | Body Ported |
Shifting Technology | Solenoid |
Actuator/Return | Solenoid/Spring |
Pressure Range | 15 to 145 psi |
Ambient Temp. Range | 14 Degrees to 140 Degrees F |
Electrical Connections | Plug-In |
Standards | CE, CSA |
Pilot Pressure | 15 |
Air Valve Type | 5-Way, 2-Position |
CFM | 1.1 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 15 to 145 psi, Body Style Body Ported, Pilot Port Size 1/4 in x 3/8 in NPT, Pilot Pressure 15, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 140 Degrees F, Overall Height 1 1/2 in, Overall Length 6 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 120V, 3.3 (20HN95)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/4" Port (SY5120-5GZ-N7T)
- SMC Valve Manifold, 8 Station, 1/4 NPT (SS5Y5-42-08-02T)
- SMC Solenoid Air Control Valve, 3.7, 3.4VA (VFS5100-3FZ)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5A00-5U1-NA)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB452O060T30)
- Smc Pneumatic Valves