Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 24VDC
Mfr # SV2500-5FU
Zoro # G5259161
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24V DC
- Center Position Closed
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.46
Product Information
- Brand Smc
- MFR # SV2500-5FU
- Zoro # G5259161
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 3/4 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24V DC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.46 |
Max. CFM - Valves | 0.46 cfm |
Operational Pressure Range | 30 to 100 psi |
NEMA Classification | NEMA 6 |
Shifting Technology | Solenoid |
Pressure Range | 30 to 100 psi |
Standards | CE, UR |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Air Valve Type | 5-Way, 3-Position |
Body Style | Body Ported |
CFM | 0.46 |
Electrical Connections | Plug-In |
Power Consumption | 0.65 W |
Pilot Pressure | 30 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 0.46 cfm, Operational Pressure Range 30 to 100 psi, NEMA Classification NEMA 6, Body Style Body Ported, Pilot Pressure 30, Coefficient of Volume 0.46, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.65 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHN9)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- DAYTON B70 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5X475)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- SMC Valve, Base Mnt, 5 Port, 2 Position, 24VDC (SY3140-5H)
- SMC Solenoid Air Control Valve, 1/4 In, 24VDC (SY7120-5DZ-02T)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- SMC Valve, 5 Port, 2 Position, 110VAC, M5 Port (SY3120-3LOZ-M5)
- SMC Valve, 5 Port, 2 Position, 12VDC, 1/8" Port (SY5120-6G-01T)
- SMC Solenoid Air Control Valve, 24VDC (SV3400-5FU)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M812SS-012-D)
- Smc Pneumatic Valves